- 2X4.25 Stationary WLDG Gog SH5
| Ventilation | Indirect Vent |
| Strap Material | Vinyl |
| Frame Material | Vinyl |
| Lens Material | Polycarbonate |
| Frame Color | Opaque |
| Resistance | Sparks, Lights |
| Lens Coating | 5 |
| Style | Fixed Front |
| Lens Color | Green |
| Weight | 0.08 LB |
| Ventilation | Indirect Vent |
| Strap Material | Vinyl |
| Frame Material | Vinyl |
| Lens Material | Polycarbonate |
| Frame Color | Opaque |
| Resistance | Sparks, Lights |
| Lens Coating | 5 |
| Style | Fixed Front |
| Lens Color | Green |
| Weight | 0.08 LB |