- Small Size
- Clear Lens
- Elastic Strap
features
- Fits over prescription frames
- Can be worn with half-mask respirators
- Duramass® scratch-resistant coating
compliances
- 0
| Nose Bridge | Molded |
| Strap | Elastic |
| Lens Color | Clear |
| Goggle Type | Economy |
| Size (text) | Small |
| Weight | 0.12 LB |

