- Clear Lens w/Foam Lining
- Elastic Strap
- Fits Over Prescription Frames
compliances
- 0
| Nose Bridge | Molded |
| Strap | Elastic |
| Goggle Type | RX® Option |
| Lens Color | Clear |
| Size (text) | 7 in Across Lens |
| Weight | 0.16 LB |
| Nose Bridge | Molded |
| Strap | Elastic |
| Goggle Type | RX® Option |
| Lens Color | Clear |
| Size (text) | 7 in Across Lens |
| Weight | 0.16 LB |