- Clear Anti-Fog Lens w/Foam Lining
- Elastic Strap
- Fits Over Prescription Frames
features
- Fits over prescription frames
- Can be worn with half-mask respirators
- Snap-in prescription inserts sold separately
compliances
- 0
| Goggle Type | RX® Option |
| Size (text) | 7 in Across Lens |
| Strap | Elastic |
| Nose Bridge | Molded |
| Lens Color | Clear |
| Weight | 0.28 LB |

