- Amber Lens
- Black Metal Frame
- Adjustable Nose Pads
features
- Frontals made from high grade nickel silver for maximum strength and lens retention
- Spatula temples made from brass alloy for easy adjustment
- 58 mm Aviators
compliances
- 0
| Frame Material | Metal |
| Frame Size | One Size |
| Frame Color | Black |
| Lens Color | Amber |
| Nose Bridge | Adjustable Nose Pads |
| Temple Color | Black |
| Temple Style | Adjustable |
| Weight | 0.1 LB |

