- Clear Lens
- Gold Metal Frame
- Adjustable Nose Pads
features
- Frontals made from high grade nickel silver for maximum strength and lens retention
- Spatula temples made from brass alloy for easy adjustment
- 58 mm Conventional Shape
compliances
- 0
| Lens Color | Clear |
| Nose Bridge | Adjustable Nose Pads |
| Frame Material | Metal |
| Temple Color | Gold |
| Frame Color | Gold |
| Temples | Spatula |
| Frame Size | One Size |
| Weight | 1.41 LB |

