- Gray Lens
- Black Nylon Frame
- Includes Flatfold Sideshields
features
- Lightweight nylon frame
- Offered in double and single lens styles
- Flatfold sideshield
- Exclusive Duramass® scratch-resistant coating
- Provides 99.9% ultraviolet protection
compliances
- 0
| Frame Color | Black |
| Temple Style | Fixed |
| Temple Color | Black |
| Lens Color | Gray |
| Frame Material | Nylon |
| Frame Size | One Size |
| Nose Bridge | Molded |
| Weight | 0.09 LB |

