- Bulk Box
- Clear Uncoated Lens
- Polycarbonate Frame
features
- Economic safety spectacles
- Molded-in brow guard
- Vented side shields
- Contemporary, wraparound style provides improved angular coverage and peripheral vision
- Provides 99.9% ultraviolet protection
compliances
- 0
| Temple Style | Fixed |
| Frame Size | One Size |
| Lens Color | Clear |
| Temple Color | Clear |
| Frame Color | Clear |
| Frame Material | Polycarbonate |
| Nose Bridge | Molded |
| Weight | 0.15 LB |

