- Clear Uncoated Lens
- Clear Polycarbonate Frame
- Enlarged Verison Allows Room for Wear Over Prescription Glasses
features
- Enlarged version of Yukon® series that allows room for wear over prescription glasses
- Low cost alternative for temporary workers or visitors
compliances
- 0
| Lens Color | Clear |
| Frame Size | One Size |
| Nose Bridge | Molded |
| Temple Style | Fixed |
| Frame Color | Clear |
| Frame Material | Polycarbonate |
| Temple Color | Clear |
| Weight | 0.15 LB |

