- BearKat® Protective Eyewear
- Clear Lens
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Resistance | 99.9% UV |
| Lens Coating | Anti-Fog |
| Weight | 0.08 LB |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Resistance | 99.9% UV |
| Lens Coating | Anti-Fog |
| Weight | 0.08 LB |