- Clear Adjustable Frame
- Clear Anti-Fog Coated Lens
- 99% UV Protection
features
- Single-lens design with wraparound sideshields
- Polycarbonate temples and lens
- Provides 99.9% ultraviolet protection
| Temple Style | Adjustable |
| Frame Color | Clear |
| Lens Color | Clear |
| Temple Color | Clear |
| Lens Coating | Anti-Fog |
| Nose Bridge | Universal |
| Weight | 0.31 LB |

