- Black Adjustable Frame
- Gray Coated Lens
- 99% UV Protection
features
- Single-lens design with wraparound sideshields
- Polycarbonate temples and lens
- Provides 99.9% ultraviolet protection
| Frame Color | Black |
| Lens Color | Gray Coated |
| Temple Style | Adjustable |
| Nose Bridge | Universal |
| Weight | 0.07 LB |

