- Amber Adjustable Frame
- Amber Coated Lens
- 99% UV Protection
features
- Single-lens design with wraparound sideshields
- Polycarbonate temples and lens
- Provides 99.9% ultraviolet protection
| Frame Color | Amber |
| Nose Bridge | Universal |
| Temple Style | Adjustable |
| Lens Color | Amber Coated |
| Weight | 0.37 LB |

