- Black Adjustable Frame
- Silver Mirror Lens
- 99% UV Protection
features
- Single-lens design with wraparound sideshields
- Polycarbonate temples and lens
- Provides 99.9% ultraviolet protection
| Nose Bridge | Universal |
| Lens Color | Silver-Mirror |
| Temple Style | Adjustable |
| Frame Color | Black |
| Weight | 0.08 LB |

