- Clear Adjustable Frame
- Indoor/Outdoor Clear Coated Lens
- 99% UV Protection
features
- Single-lens design with wraparound sideshields
- Polycarbonate temples and lens
- Provides 99.9% ultraviolet protection
| Frame Color | Clear |
| Lens Color | Indoor/Outdoor Clear Mirror Coated |
| Temple Style | Adjustable |
| Nose Bridge | Universal |
| Temple Color | Clear |
| Weight | 0.07 LB |

