Skip to content Skip to navigation menu
Crews Inc.135-CL112

135-CL112

Checklite Safety Glasses
Item #102060815
  • Checklite Safety Glasses
  • Gray Lens
Crews Inc.135-CL112
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Checklite Safety Glasses
  • Gray Lens

features

  • Exclusive Duramass® scratch-resistant and Duramass® anti-fog lens coating
  • Flexible spatula temple design for a comfortable fit during long use
  • Strong, light weight polycarbonate lens
  • Near total seal of eye orbit assures the highest level of protection
  • Filters 99% of UV radiation
  • Meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection and exceeds ANSI Z87+
Style Flexible Bayonet Temples
Lens Color Gray
Weight 0.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison