- Clear-Mirror Lens
- Frost Frame Safety Glasses
| Lens Material | Polycarbonate |
| Frame Color | Frost |
| Frame Size | Regular |
| Style | Foldable Temples |
| Lens Color | Clear-Mirror |
| Weight | 0.07 LB |
| Lens Material | Polycarbonate |
| Frame Color | Frost |
| Frame Size | Regular |
| Style | Foldable Temples |
| Lens Color | Clear-Mirror |
| Weight | 0.07 LB |