- Indoor/Outdoor Clear Mirror Lens
- Smoked Frame Safety Glasses
| Lens Material | Polycarbonate |
| Frame Color | Smoked |
| Lens Color | Indoor/Outdoor Clear Mirror |
| Style | Foldable Temples |
| Frame Size | Small |
| Weight | 0.05 LB |
| Lens Material | Polycarbonate |
| Frame Color | Smoked |
| Lens Color | Indoor/Outdoor Clear Mirror |
| Style | Foldable Temples |
| Frame Size | Small |
| Weight | 0.05 LB |