- Clear-Mirror Lens
- Blue Frame Safety Glasses
| Frame Size | Small |
| Style | Foldable Temples |
| Lens Material | Polycarbonate |
| Lens Color | Clear-Mirror |
| Frame Color | Blue |
| Weight | 0.17 LB |
| Frame Size | Small |
| Style | Foldable Temples |
| Lens Material | Polycarbonate |
| Lens Color | Clear-Mirror |
| Frame Color | Blue |
| Weight | 0.17 LB |