- Safety Glasses
- Clear Polycarbonate Lens
- Black Nylon Frames
- Black Bayonet Temples
- 99.9% UV Resistant
features
- Bayonet temples
- Lightweight nylon frame
- Treated with exclusive Duramass® scratch-resistant coating
- Soft secure TPR nose pad
- Non-slip soft temple material
- Filters 99% of UV radiation
- Meets or exceeds ANSI Z87+
| Frame Material | Nylon |
| Temples | Bayonet |
| Type | Wraparound |
| Style | Wraparound |
| Lens Coating | N/A |
| Frame Color | Black |
| Lens Color | Clear |
| Nose Bridge | Soft |
| Temple Color | Black |
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Weight | 0.06 LB |

