- Clear Lens
- Black Frame
- Anti-Fog Lens Coating
- Safety Glasses
features
- Unique frameless "floating lens" design provides maximum coverage with the lightest weight possible
- Exclusive Duramass® scratch-resistant coating
- Nonslip rubber head grips in hybrid temple design
- Dual focus in a single lens design
- Strong lightweight polycarbonate lens filters out 99.9% of ultraviolet rays
- Soft, secure gel nosepiece
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Resistance | 99.9% UV |
| Nose Bridge | Gel |
| Lens Color | Clear |
| Frame Color | Black |
| Weight | 0.1 LB |

