- Indoor/Outdoor Mirror Lens
- Silver Frame Safety Glasses
features
- Unique frameless "floating lens" design provides maximum coverage with the lightest weight possible
- Exclusive Duramass® scratch-resistant coating
- Nonslip rubber head grips in hybrid temple design
- Dual focus in a single lens design
- Strong lightweight polycarbonate lens filters out 99.9% of ultraviolet rays
- Soft, secure gel nosepiece
| Lens Color | Indoor/Outdoor Mirror |
| Lens Material | Polycarbonate |
| Nose Bridge | Gel |
| Frame Color | Silver |
| Resistance | 99.9% UV |
| Weight | 0.1 LB |

