- Indoor/Outdoor Clear Mirror
- Frost Black Polycarbonate Frame
features
- Frosted frame
- Polycarbonate lens
- Duramass® scratch-resistant coating
- Square-shaped lens
- Provides 99.9% of ultraviolet protection
compliances
- 0
| Frame Size | One Size |
| Lens Color | Indoor/Outdoor Clear Mirror |
| Nose Bridge | Molded |
| Frame Color | Frost Black |
| Temple Style | Fixed |
| Temple Color | Black |
| Style No. | N/A |
| Frame Material | Polycarbonate |
| Weight | 0.08 LB |

