- Indoor/Outdoor Clear Mirror Lens
- Polycarbonate Frost Blue Frame
features
- Ultra-lightweight for comfort and balance
- Lenses, frames and side shields are made of strong, scratch-resistant polycarbonate
- Wraparound style fits snugly on virtually all faces
- Interchangeable lenses available
- Provides 99.9% ultraviolet protection
compliances
- 0
| Nose Bridge | Molded |
| Lens Color | Indoor/Outdoor Clear Mirror |
| Temple Color | Frost Blue |
| Frame Color | Frost Blue |
| Frame Material | Polycarbonate |
| Frame Size | One Size |
| Temple Style | Fixed |
| Weight | 0.1 LB |

