- Safety Glasses
- Gray Duramass® Scratch Resistant Polycarbonate Lens
- Trans Brown TPU (Thermo Plastic Urethane) Frames
- Brown Bayonet Temples
- 99.9% UV Resistant
features
- Sleek dual lens design in a flexible frame
- Multi-injection molding locks lens into frame
- Bayonet temple and full frame design
- Duramass® scratch-resistant coating
- Meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection and exceeds ANSI Z87+
- Available in full frame and half frame design
| Frame Color | Trans Brown |
| Nose Bridge | Molded |
| Lens Coating | Duramass® Scratch Resistant |
| Style | Wraparound |
| Frame Material | TPU (Thermo Plastic Urethane) |
| Type | Wraparound |
| Resistance | 99.9% UV |
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Temple Color | Brown |
| Temples | Bayonet |
| Weight | 0.22 LB |

