- Hombre® Safety Glasses
- Clear Lens Color
- Bayonet Temple Style
description
- Hombre® safety glasses deliver style, safety and selection. The dual focus/single lens design provides extra coverage insuring a near total orbital seal. The durable matte finished frame provides a soft touch feel that will cater to even the roughest use. The brow guard provides potential impact protection with rugged style. Combine the tough frame with the lightweight lens and this Hombre® is one of the best you'd want to take into any work environment. Add the multiple frame and lens options and you're sure to select one that works as hard as you do.
features
- Dual focus in a single lens design
- Bayonet temple design
- Lightweight nylon frame
- Treated with exclusive Duramass® scratch-resistant coating
- Soft secure TPR nose piece
- Non-slip TPR temple sleeves
- Filters 99% of UV radiation
- Meets or exceeds ANSI Z87+
| Lens Color | Clear |
| Temple Color | Black |
| Temple Style | Bayonet |
| Nose Bridge | TPR |
| Lens Coating | Scratch-Resistant |
| Frame Color | Black |
| Resistance | 99.9% UV |
| Style | Wraparound |
| Weight | 0.09 LB |

