- Indoor/Outdoor Clear Mirror
- Black Nylon Frame
- Gel Nose Piece for Long Wearing Comfort
- Adjustable Temples
description
- Unique 11 base curve to offer a better seal around the eye orbit and side protection far superior to any glass today.
features
- Three-position adjustable temple for better fit
- Durable gel nosepieces
- Ultra-lightweight for comfort and balance
compliances
- 0
options
- Also available with bifocal lenses (contact your local Applied® service center for more information)
| Nose Bridge | Gel |
| Frame Material | Nylon |
| Frame Color | Black |
| Frame Size | One Size |
| Lens Color | Indoor/Outdoor Clear Mirror |
| Temple Color | Black |
| Temple Style | Adjustable |
| Weight | 0.33 LB |

