- Klondike® Metal Protective Eyewear
- Gray Lens
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Frame Material | Metal |
| Resistance | 99.9% UV |
| Weight | 0.08 LB |
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Frame Material | Metal |
| Resistance | 99.9% UV |
| Weight | 0.08 LB |