- Safety Glasses
- Clear Aint-Fog Polycarbonate Lens
- Black Nylon Frames
- Black Spatula Temples
- 99.9% UV Resistant
features
- Five-position ratchet temples
- Soft secure TPR nose pad for long wearing comfort
- Duramass® scratch-resistant coating
- Strong, lightweight polycarbonate lens with 11° base curve
- Filters 99% of UV radiation
- Meets or exceeds ANSI Z87+
- Prescription eyewear insert available
| Frame Color | Black |
| Nose Bridge | Soft |
| Temples | Spatula |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Temple Style | Adjustable |
| Frame Material | Nylon |
| Temple Color | Black |
| Resistance | 99.9% UV |
| Weight | 0.06 LB |

