- Clear
- Excalibur Series Replacement Lens
| Nose Bridge | Molded |
| Lens Color | Clear |
| Frame Type | N/A |
| Temples | Fixed |
| Style No. | N/A |
| Size (text) | N/A |
| Lens Type | Excalibur® |
| Temple Color | N/A |
| Weight | 0.1 LB |
| Nose Bridge | Molded |
| Lens Color | Clear |
| Frame Type | N/A |
| Temples | Fixed |
| Style No. | N/A |
| Size (text) | N/A |
| Lens Type | Excalibur® |
| Temple Color | N/A |
| Weight | 0.1 LB |