- Triwear® Metal Replacement Lens
- Clear Lens
| Type | Spectacle Lens |
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Weight | 0.04 LB |
| Type | Spectacle Lens |
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Weight | 0.04 LB |