- Vermilion
- Nylon Camouflage Frame
- Adjustable Temples
compliances
- 0
| Frame Material | Nylon |
| Temple Style | Adjustable |
| Temple Color | Camouflage |
| Frame Color | Camouflage |
| Nose Bridge | Molded |
| Frame Size | One Size |
| Lens Color | Vermilion |
| Weight | 0.08 LB |
| Frame Material | Nylon |
| Temple Style | Adjustable |
| Temple Color | Camouflage |
| Frame Color | Camouflage |
| Nose Bridge | Molded |
| Frame Size | One Size |
| Lens Color | Vermilion |
| Weight | 0.08 LB |