- Clear Lens
- Chrome Alloy Frame
- Sideshields for Added Protection
| Frame Material | Metal |
| Frame Size | One Size |
| Temple Color | Brass |
| Frame Color | Chrome |
| Lens Color | Clear |
| Temples | Metal Alloy w/Non-Slip Rubber Head Grips |
| Nose Bridge | Adjustable Nose Pads |
| Weight | 0.09 LB |

