- Adjustable Temples
| Strap Material | Nylon |
| Resistance | Dust |
| Ventilation | Indirect Vent |
| Style | Adjustable Temples |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.09 LB |
| Strap Material | Nylon |
| Resistance | Dust |
| Ventilation | Indirect Vent |
| Style | Adjustable Temples |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.09 LB |