- Indoor/Outdoor Clear Mirror Lens
- Chrome Polycarbonate Frame
features
- Single, wraparound lens design
- Integral side shields
- Durable metal alloy temples with non-slip rubber head-grips for a customized fit
- Lightweight polycarbonate lens is available in six tints, including an indoor/outdoor lens
compliances
- 0
options
- Replacement lenses also available
| Lens Color | Indoor/Outdoor Clear Mirror |
| Style No. | N/A |
| Frame Size | One Size |
| Temples | Metal Alloy w/Non-Slip Rubber Head Grips |
| Frame Color | Chrome |
| Frame Material | Polycarbonate |
| Nose Bridge | Molded |
| Temple Color | Chrome |
| Weight | 0.13 LB |

