- Clear Lens
- Black Nylon Frame
- Adjustable Temples
compliances
- 0
| Frame Color | Black |
| Frame Size | One Size |
| Frame Material | Nylon |
| Temple Style | Adjustable |
| Temple Color | Black |
| Lens Color | Clear |
| Nose Bridge | Molded |
| Weight | 0.1 LB |
| Frame Color | Black |
| Frame Size | One Size |
| Frame Material | Nylon |
| Temple Style | Adjustable |
| Temple Color | Black |
| Lens Color | Clear |
| Nose Bridge | Molded |
| Weight | 0.1 LB |