- Gray Lens
- Black Frame
- Scratch Resistant Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Style | Adjustable Temples |
| Lens Coating | Scratch-Resistant |
| Frame Material | Nylon |
| Lens Color | Gray |
| Frame Color | Black |
| Weight | 0.08 LB |
| Lens Material | Polycarbonate |
| Style | Adjustable Temples |
| Lens Coating | Scratch-Resistant |
| Frame Material | Nylon |
| Lens Color | Gray |
| Frame Color | Black |
| Weight | 0.08 LB |