- Clear Lens
- Red, White, and Blue Nylon Frame
- Adjustable Temples
compliances
- 0
| Frame Size | One Size |
| Frame Color | Blue, Red, White |
| Temple Color | Blue/Red/White |
| Frame Material | Nylon |
| Lens Color | Clear |
| Nose Bridge | Molded |
| Temple Style | Adjustable |
| Weight | 0.07 LB |
| Frame Size | One Size |
| Frame Color | Blue, Red, White |
| Temple Color | Blue/Red/White |
| Frame Material | Nylon |
| Lens Color | Clear |
| Nose Bridge | Molded |
| Temple Style | Adjustable |
| Weight | 0.07 LB |