- Vermilion Lens
- Black Nylon Frame
- 5 Position Ratchet Action Temples
features
- Wraparound lens constructed of lightweight, scratch-resistant polycarbonate
- Ratchet-action temples
- Nonslip rubber head-grips
- 99.9% ultraviolet protection
- Adjustable fit for virtually any head size
compliances
- 0
| Frame Color | Black |
| Frame Material | Nylon |
| Temple Color | Black |
| Lens Color | Vermilion |
| Nose Bridge | Molded |
| Frame Size | One Size |
| Temple Style | Adjustable |
| Weight | 0.1 LB |

