- Clear Coated Lens
- Black Polycarbonate Frame
- Adjustable Temples
features
- Wraparound lens
- Polycarbonate lens
- Lightweight
- Scratch-resistant
- Wide angle of unrestricted vision
compliances
- 0
| Temple Style | Adjustable |
| Nose Bridge | Molded |
| Style | Coated Lenses w/ Adjustable Temples |
| Frame Size | One Size |
| Temple Color | Black |
| Frame Color | Black |
| Lens Color | Clear Coated |
| Frame Material | Polycarbonate |
| Weight | 0.08 LB |

