- Clear Lens
- Black Nylon Frame
- Adjustable Temples
features
- One-piece polycarbonate lens with integral side shields
- Lightweight frame provides added comfort and balance
- Five-position, ratchet-action temple
- Fully adjustable temples
- Features a stylish wraparound design
- Provides 99.9% ultraviolet protection
compliances
- 0
options
- Interchangeable lenses available
- Also available with bifocal lenses (contact your local Applied® service center for more information)
| Temple Color | Black |
| Lens Color | Clear |
| Frame Color | Black |
| Nose Bridge | Molded |
| Frame Size | One Size |
| Temple Style | Adjustable |
| Frame Material | Nylon |
| Weight | 0.08 LB |

