- Gray, Anti-Fog Lens
- Black Nylon Frame
- Adjustable Temples
features
- Features a stylish wraparound design
- Fully adjustable temples
- One-piece polycarbonate lens with integral side shields
- Lightweight frame provides added comfort and balance
- Provides 99.9% ultraviolet protection
- Five-position, ratchet-action temple
compliances
- 0
options
- Interchangeable lenses available
| Frame Size | One Size |
| Nose Bridge | Molded |
| Temple Style | Adjustable |
| Lens Color | Gray |
| Frame Material | Nylon |
| Lens Coating | Anti-Fog |
| Frame Color | Black |
| Temple Color | Black |
| Weight | 0.1 LB |

