- Stylish Wraparound With Adjustable Ratchet Temples
features
- Features a stylish wraparound design
- Fully adjustable temples
- One-piece polycarbonate lens with integral side shields
- Lightweight frame provides added comfort and balance
- Interchangeable lenses available
- Provides 99.9% ultraviolet protection
- Five position ratchet action temple
compliances
- 0
| Lens Color | Clear |
| Frame Color | Blue, Red, White |
| Frame Material | Nylon |
| Nose Bridge | Molded |
| Lens Coating | Anti-Fog |
| Temple Style | Adjustable |
| Frame Size | One Size |
| Weight | 0.118 LB |

