- Clear Lens
- Blue Nylon Frame
- Adjustable Temples
features
- PVC brow strip
- Lightweight polycarbonate lens with sideshields
- Exclusive Duramass® scratch-resistant coating
- Extension adjustment temples for comfort fit
- Center tab is ideal for imprinting
- One-piece wraparound lens offers up to 25% more unobstructed viewing area
compliances
- 0
| Lens Color | Clear |
| Temple Color | Blue |
| Frame Size | One Size |
| Frame Color | Blue |
| Temple Style | Adjustable |
| Frame Material | Nylon |
| Nose Bridge | Molded |
| Weight | 0.14 LB |

