- BA Series Proportional Valve
- SAE-12
- 25 GPM
- Double Solenoid
- Closed Center
description
- Controls cylinder or motor speed and direction with a variable electrical input signal. Allows for remote mounting of electronic input controllers.
applications
- Conveyors
- Augers
- Winches
- Compactors
- Where controlling speed and position are required
features
- High tensile strength cast iron body
- Ground, plated, and polished steel alloy spools
- Buna-N seals
- Cylinder port load checks
| Pilot/Drain | Internal Pilot/External Drain |
| Flow | 25 gal/min |
| Working Pressure [Max] | 3,000 psi |
| Voltage Rating | 12 VDC |
| Spool Description | Closed Center |
| Work Ports | SAE-8 |
| Port Size | SAE-12 |
| Solenoid | Double |
| Weight | 13.0 LB |
| EAN or UPC | 15202915823 |

