- Hydraulic Cylinder
- Tie Rod
- 3" Bore x 16" Stroke
- 1 1/4" Rod
- 1/2 NPTF
features
- Cylinder barrels are skived and burnished to provide long seal life
- Rods are hardened, chrome-plated and polished for long wear life
- Rod wipers clean dirt and foreign matter from rod to reduce contamination
- Heavy-duty tie rods with rolled threads
- Rod lip seal design for superior sealing
- 100% hand stroke tested
- Seal kits are available
| Force @ Max psi 2500 | 17670 lb |
| Double Rod | No |
| Operating Pressure [Max] | 2,500.0 psi |
| Rod Diameter | 1 1/4 in |
| Port Size | 1/2 |
| Cylinder Type | Tie Rod |
| Rod End Style | Clevis |
| Cushions | Noncushioned |
| Cylinder Style | Tie Rod, Non ASAE |
| Port Location, Cap | 4 |
| Pin to Pin Closed | 24 1/4 in |
| Non-Rotating Rod | No |
| Seal Material | Buna-N |
| Fluid Medium | Hydraulic Oil |
| Pin Diameter | 1 in |
| Bore Size | 3 in |
| Seal Type | Buna-N Seal |
| Cap Material | Iron |
| Rod End Thread | 1 1/4-12 |
| Body Material | Steel |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Action | Double Acting |
| Rod Material | Steel |
| Port Location, Head | 4 |
| Port Type | NPTF |
| Weight | 31.0 LB |
| EAN or UPC | 15202733175 |
-
Prop 65


