- Open Center Valve With Manual Control With Pressure Operated Kickout to Return Handle to Neutral Automatically
- 3/4" NPT
description
- The log splitter valve is an open-center valve featuring manual control in the forward position with pressure-operated kickout to return the handle to neutral automatically at the end of the return stroke.
| Port Type | NPTF |
| Port Size | 3/4 |
| Positioner | Detent |
| Work Ports | 1/2 |
| Flow [Max] | 30.00 gal/min |
| Pressure [Max] | 2,000 psi |
| Valve Type | 4-Way, 3 Position |
| Weight | 10.55 LB |
| EAN or UPC | 15202789820 |
-
Prop 65


