- 2 in Bore Size
- 1 1/16 in Rod Diameter
| Bore Size | 2 in |
| Port Size | 3/8 in |
| Rod Diameter | 1 1/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 15202752404 |
-
Prop 65
| Bore Size | 2 in |
| Port Size | 3/8 in |
| Rod Diameter | 1 1/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 15202752404 |
Prop 65