- 3 1/2 in Bore Size
- 1 1/4 in Rod Diameter
| Rod Diameter | 1 1/4 in |
| Port Size | 1/2 in |
| Bore Size | 3 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 15202752596 |
-
Prop 65
| Rod Diameter | 1 1/4 in |
| Port Size | 1/2 in |
| Bore Size | 3 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 15202752596 |
Prop 65