Cross Manufacturing Inc.
300022
Aluminum Gear Pump (Rexroth Interchangeable)
Item #116535799
-
Prop 65
- 50 Series
- Side Ported
- Aluminum
- Dual Rotation
- 7/8" Keyed Shaft
description
- All pumps are available in motor configurations. Contact your local Applied service center for more information.
applications
- Mobile
- Industrial
- Marine
- Agriculture
features
- Woodruff key type or splined
- Buna-N seals
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 100% factory tested and broken in for optimum performance
- Rugged construction and high quality
- Aluminum construction with steel gears
- All pumps are available in motor configurations – contact your local Applied® service center for more information
| Mounting | SAE B (2-Bolt) |
| Pressure Port | SAE-16 |
| Pump Type | Aluminum |
| Family Name | Aluminum Gear Pump |
| Shaft Details | 1/4 x 1/8 |
| Suction Port Size | SAE-16 |
| Pressure [Max] | 3000 psi |
| Port Location | Side Port (Opt. Rear) |
| Shaft Extension Length | 1 5/8 in |
| Shaft Dia. | 0.875 in |
| Displacement (in³/rev) | 1.95 |
| GPM @ Speed | 7.6 gpm @ 1000 rpm, 13.3 gpm @ 1750 rpm |
| Splines | N/A |
| Series | 50 |
| Shaft Type | Keyed |
| Rotation | Dual |
| RPM [Max] | 2300 rpm |
| Keyway Size | 1/4 x 1/8 |
| Weight | 0.0 LB |
-
Prop 65

